- Bronze Bushed Bearing Type
- Pillow Block
- 2 7/16 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 8 in Bolt Hole Spacing
features
- Cast iron housing
- Two-piece gibbed joint design
- Four-bolt base
- Bronze bearing
- Relubricatable
| Bolt Hole Spacing | 8 in |
| Housing Construction | 2 Piece |
| Bearing Type | Bronze Bushed |
| Bearing Design | Non-Expansion |
| Handle / Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| End Type | Open End |
| Length Through Bore | 5 in |
| Center Line to Base Dimension [Min] | 2 1/8 in |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Unsealed |
| Pillow Block Type | Thru-Bolt |
| Overall Width | 5 in |
| Flange Type | 4-Bolt Flange |
| Inch/Metric | Inch |
| Shaft Dia. | 2.4375 in |
| Locking Device | No Locking Device |
| Bolt Holes | 4 |
| Housing Height | 4 3/16 in |
| Bolt Size | 5/8 in |
| Series | 2-1400 |
| Size Code | 440 |
| Base Height | 1 1/8 in |
| Bolt Hole Spacing - Width | 2 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 300 °F |
| Bolt Hole Length | 1 in |
| Housing Width | 5 in |
| Housing Diameter | 3 3/4 in |
| Base Width | 4 in |
| Base Length | 10 1/4 in |
| Weight | 16.744 LB |
| EAN or UPC | 662327193522 |

