- Babbitted Bearing Type
- Pillow Block
- 2 3/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 6 3/4 in Bolt Hole Spacing
features
- Cast iron housing
- Two-piece gibbed joint design
- Four-bolt base
- Babbitt bearing
- Relubricatable
| Housing Height | 3 3/4 in |
| Bolt Hole Length | 3/4 in |
| Mounted Unit Duty | Normal-Duty |
| Center Line to Base Dimension [Min] | 1 7/8 in |
| Size Code | 436 |
| Housing Material | Cast Iron |
| Base Length | 8 1/2 in |
| Housing Construction | 2 Piece |
| Bolt Holes | 4 |
| Series | 2-1400 |
| Base Height | 1 in |
| Temperature Range [Max] | 130 °F |
| Housing Width | 4 1/2 in |
| Inch/Metric | Inch |
| Shaft Dia. | 2.1875 in |
| Bolt Hole Spacing - Width | 1.75 in |
| Length Through Bore | 4.5 in |
| Lubrication | Relubricatable |
| Bearing Type | Babbitted |
| Flange Type | 4-Bolt Flange |
| Overall Width | 4 1/2 in |
| Seal Type | Unsealed |
| Base Width | 3 1/2 in |
| Housing Diameter | 3 3/8 in |
| Bolt Size | 1/2 in |
| Handle / Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Locking Device | No Locking Device |
| Bolt Hole Spacing | 6 3/4 in |
| Weight | 12.07 LB |
| EAN or UPC | 662327193492 |

