- Babbitted Bearing Type
- Pillow Block
- 1 15/16 in Shaft Diameter
- 1 3/4 in Center Line To Base Dimension
- 6 1/2 in Bolt Hole Spacing
features
- Cast iron housing
- Two-piece gibbed joint design
- Four-bolt base
- Babbitt bearing
- Relubricatable
| Shaft Dia. | 1.9375 in |
| End Type | Open End |
| Center Line to Base Dimension [Min] | 1 3/4 in |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Normal-Duty |
| Base Height | 7/8 in |
| Size Code | 432 |
| Housing Width | 4 in |
| Base Width | 3 1/2 in |
| Bolt Hole Spacing | 6 1/2 in |
| Series | 2-1400 |
| Bolt Holes | 4 |
| Overall Width | 4 in |
| Base Length | 8 1/4 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Bolt Hole Length | 3/4 in |
| Seal Type | Unsealed |
| Length Through Bore | 4 in |
| Locking Device | No Locking Device |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Bearing Type | Babbitted |
| Housing Height | 3 7/16 in |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing - Width | 1.75 in |
| Housing Diameter | 3 in |
| Temperature Range [Max] | 130 °F |
| Bolt Size | 1/2 in |
| Weight | 9.97 LB |
| EAN or UPC | 662327193478 |

