- Babbitted Bearing Type
- Pillow Block
- 7 in Shaft Diameter
- 6 1/2 in Center Line To Base Dimension
- 19 in Bolt Hole Spacing
features
- Cast iron housing
- Two-piece gibbed joint design
- Four-bolt base
- Babbitt bearing
- Relubricatable
| Base Width | 10 in |
| Temperature Range [Max] | 130 °F |
| Shaft Dia. | 7 in |
| Housing Construction | 2 Piece |
| Bolt Hole Length | 2 in |
| Locking Device | No Locking Device |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Overall Width | 14 in |
| Series | 2-1400 |
| Inch/Metric | Inch |
| Length Through Bore | 14 in |
| Center Line to Base Dimension [Min] | 6 1/2 in |
| Handle / Housing Material | Cast Iron |
| Bolt Hole Spacing - Width | 6 in |
| Mounted Unit Duty | Normal-Duty |
| Base Height | 2 3/8 in |
| Housing Diameter | 9 3/4 in |
| Housing Width | 14 in |
| Bolt Size | 1 1/4 in |
| Seal Type | Unsealed |
| Bolt Holes | 4 |
| Size Code | 4112 |
| Housing Height | 11 3/4 in |
| Base Length | 23 in |
| End Type | Open End |
| Bearing Type | Babbitted |
| Bolt Hole Spacing | 19 in |
| Weight | 301.5 LB |
| EAN or UPC | 662327193430 |

