- Bronze Bushed Bearing Type
- Pillow Block
- 3 7/16 in Shaft Diameter
- 2 7/8 in Center Line To Base Dimension
- 9 1/4 in Bolt Hole Spacing
features
- Cast iron housing
- Two-piece design
- Bronze bearing
- Two-bolt base
- Relubricatable
| Locking Device | No Locking Device |
| Shaft Dia. | 3.4375 in |
| Bolt Holes | 2 |
| Base Width | 4 in |
| Bearing Type | Bronze Bushed |
| Bolt Hole Length | 1 3/8 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Size | 7/8 in |
| Size Code | 256 |
| Housing Width | 7 in |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 9 1/4 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Center Line to Base Dimension [Min] | 2 7/8 in |
| Housing Diameter | 5 in |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 2 Piece |
| Base Length | 12 in |
| Bearing Design | Non-Expansion |
| Overall Width | 7 in |
| Housing Height | 5 5/8 in |
| End Type | Open End |
| Bolt Hole Spacing - Width | N/A |
| Series | 2-1200 |
| Base Height | 1 1/2 in |
| Length Through Bore | 7 in |
| Seal Type | Unsealed |
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Weight | 35.774 LB |
| EAN or UPC | 662327192938 |

