- Cast Iron Bearing Type
- Pillow Block
- 2 in Shaft Diameter
| Shaft Dia. | 2 in |
| Bearing Type | Cast Iron |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Weight | 8.0 LB |
| EAN or UPC | 793699094947 |
| Shaft Dia. | 2 in |
| Bearing Type | Cast Iron |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Weight | 8.0 LB |
| EAN or UPC | 793699094947 |