- Babbitted Bearing Type
- Pillow Block
- 1 5/8 in Shaft Diameter
- 1 1/2 in Center Line To Base Dimension
- 5 1/4 in Bolt Hole Spacing
features
- Cast iron housing
- Two-piece design
- Two-bolt base
- Babbitt bearing
- Relubricatable
| Handle / Housing Material | Cast Iron |
| Center Line to Base Dimension [Min] | 1 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 1.625 in |
| Housing Width | 3 1/2 in |
| Base Width | 2 1/4 in |
| Inch/Metric | Inch |
| Size Code | 228 |
| Overall Width | 3 1/2 in |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Locking Device | No Locking Device |
| Bolt Hole Length | 3/4 in |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing | 5 1/4 in |
| Bolt Holes | 2 |
| Base Height | 13/16 in |
| Bolt Hole Spacing - Width | N/A |
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 3.5 in |
| End Type | Open End |
| Lubrication | Relubricatable |
| Seal Type | Unsealed |
| Base Length | 6 3/4 in |
| Temperature Range [Max] | 130 °F |
| Housing Height | 3 in |
| Bearing Type | Babbitted |
| Bolt Size | 1/2 in |
| Housing Diameter | 2 11/16 in |
| Bearing Design | Non-Expansion |
| Series | 2-1200 |
| Weight | 7.357 LB |
| EAN or UPC | 662327192402 |

