- Babbitted Bearing Type
- Pillow Block
- 15/16 in Shaft Diameter
- 1 in Center Line To Base Dimension
- 3 5/8 in Bolt Hole Spacing
features
- Cast iron housing
- Two-piece design
- Two-bolt base
- Babbitt bearing
- Relubricatable
| Base Width | 1 3/8 in |
| Bearing Design | Non-Expansion |
| Housing Width | 2 in |
| Bolt Size | 3/8 in |
| Locking Device | No Locking Device |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Babbitted |
| Bolt Hole Spacing - Width | N/A |
| Temperature Range [Max] | 130 °F |
| Housing Construction | 2 Piece |
| Size Code | 216 |
| Lubrication | Relubricatable |
| Seal Type | Unsealed |
| Base Length | 4 3/4 in |
| Inch/Metric | Inch |
| Length Through Bore | 2 in |
| Pillow Block Type | Thru-Bolt |
| Base Height | 9/16 in |
| Bolt Hole Spacing | 3 5/8 in |
| Center Line to Base Dimension [Min] | 1 in |
| Bolt Holes | 2 |
| Mounted Unit Duty | Normal-Duty |
| Housing Height | 2 1/16 in |
| Shaft Dia. | 0.9375 in |
| Series | 2-1200 |
| Handle / Housing Material | Cast Iron |
| Housing Material | Cast Iron |
| Housing Diameter | 1 13/16 in |
| Bolt Hole Length | 9/16 in |
| End Type | Open End |
| Overall Width | 2 in |
| Weight | 1.863 LB |
| EAN or UPC | 662327192099 |

