- ANSI Roller Chain
- 2050 Chain Number
- Single Strand
- 1 1/4 in Chain Pitch
- Steel Material
features
- Built-in the drive series with figure-eight sideplates and conveyor series with straight-edge sideplates
- Pitch is twice that of corresponding ANSI single pitch chain
- Link plates of the conveyor series 1 1/2" pitch and over have heavy series sideplates as standard
- Wide assortment of standard attachments is available
| Roller Width | 3/8 in |
| Chain Series | 2050, 2052, 2058, 2059 |
| Chain Construction | Riveted |
| Chain No. | 2050 |
| Material | Steel |
| Link Plates Height | 0.55 in |
| Pins & Rollers | Standard |
| Roller Dia. | 0.4 in |
| Side Bow | No |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Link Plates Thickness | 0.08 in |
| No. of Strands Across | 1 |
| Overall Width | 0.89 in |
| Chain Pitch | 1.25 in |
| Distance Between Sidebars | 0.38 in |
| Pin Overall Length | 13/16 in |
| Performance | Standard Performance |
| Package Type | 10 Foot Box |
| Construction | Riveted |
| Chain Type | Double Pitch Drive |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.2 in |
| Weight | 0.439 LB |
| EAN or UPC | 662327189563 |

