- ANSI Roller Chain
- 2050 Chain Number
- Single Strand
- 1 1/4 in Chain Pitch
- Steel Material
| Pin Diameter | 0.2 in |
| Link Plates Height | 0.55 in |
| Link Plates Thickness | 0.08 in |
| Chain No. | 2050 |
| Chain Pitch | 1.25 in |
| No. of Strands Across | 1 |
| Overall Width | 0.89 in |
| Distance Between Sidebars | 0.38 in |
| Chain Type | Double Pitch Drive |
| Construction | Riveted |
| Package Type | 100 Foot Reel |
| Material | Steel |
| Performance | Standard Performance |
| Weight | 0.447 LB |
| EAN or UPC | 662327711535 |

