- #180 Chain
- 2 Strands
- 2.25" Pitch
- Riveted
- Carbon Steel Material
| Link Plates Height | 2.141 in |
| Roller Width | 1.406 in |
| Package Type | 10 Foot Box |
| Side Bow | No |
| Chain Pitch | 2.25 in |
| Material | Carbon Steel |
| Pins & Rollers | Standard |
| Pin Overall Length | 5 3/8 in |
| Roller Dia. | 1.406 in |
| Chain No. | 180 |
| Chain Construction | Riveted |
| Self-Lubricating | No |
| Pin Diameter | 0.688 in |
| Chain Series | 180, 180-2, 180-3, 180-4, 180-6 |
| Link Plates Thickness | 0.281 in |
| Pin Material | Carbon Steel |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| No. of Strands Across | 2 |
| Weight | 17.6 LB |
| EAN or UPC | 662327128715 |

