- #160
- 1 Strand
- Standard Roller Link
- 2" Pitch
description
- Attachments available. May be used interchangeably with manufacturers who conform to ANSI standards.
features
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
| Type | Roller Link |
| Roller Width | 1 1/4 in |
| Pin Length (Lc) | 1.23 in |
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| Roller Dia. | 1 1/8 in |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Length (Lr) | 1.41 in |
| Chain Pitch | 2 in |
| Pin Diameter | 0.562 in |
| Duty | Heavy Series |
| Pin Material | Carbon Steel |
| Link Plates Height | 1.81 in |
| Material | Carbon Steel |
| Link Type | Cotter Pin |
| Chain Type | ANSI |
| Link Plates Thickness | 1/4 in |
| Pin Overall Length | 2.64 in |
| No. of Strands Across | 1 |
| Chain No. | 160 |
| Weight | 1.281 LB |
| EAN or UPC | 662327128067 |

