- #160 Chain
- 2 Strands
- 2" Pitch
- Cottered
- Carbon Steel Material
| Chain No. | 160 |
| Package Type | 10 Foot Box |
| Material | Carbon Steel |
| Side Bow | No |
| No. of Strands Across | 2 |
| Link Plates Height | 1 13/16 in |
| Link Plates Thickness | 1/4 in |
| Chain Construction | Cottered |
| Pin Material | Carbon Steel |
| Roller Width | 1 1/4 in |
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| Chain Type | ANSI |
| Self-Lubricating | No |
| Chain Pitch | 2 in |
| Duty | Standard-Duty |
| Pin Diameter | 0.563 in |
| Pin Overall Length | 4 15/16 in |
| Roller Dia. | 1 1/8 in |
| Pins & Rollers | Standard |
| Weight | 12.5 LB |

