- #140 Chain
- 1 Strand
- 1.75" Pitch
- Cottered
- Carbon Steel Material
features
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
| Package Type | 10 Foot Box |
| Chain Construction | Cottered |
| Side Bow | No |
| Chain No. | 140 |
| Pin Overall Length | 2 15/64 in |
| Chain Pitch | 1.75 in |
| No. of Strands Across | 1 |
| Chain Type | ANSI |
| Roller Dia. | 1 in |
| Link Plates Thickness | 0.22 in |
| Self-Lubricating | No |
| Duty | Heavy Series |
| Pins & Rollers | Standard |
| Material | Carbon Steel |
| Roller Width | 1 in |
| Pin Material | Carbon Steel |
| Pin Diameter | 1/2 in |
| Link Plates Height | 1 9/16 in |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Weight | 1.0 LB |
| EAN or UPC | 662327126858 |

