- 1.75 in Chain Pitch
- Steel Material
- 0.5 in Pin Diameter
- 7.99 Overall Width
description
- R1404C9F11BX Standard-Approved Performance Roller Chains
| Material | Steel |
| Weight | 18.343 LB |
| EAN or UPC | 662327127312 |
| Material | Steel |
| Weight | 18.343 LB |
| EAN or UPC | 662327127312 |