- #140 Chain
- 3 Strands
- 1.75" Pitch
- Cottered
- Carbon Steel Material
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Chain Construction | Cottered |
| Pins & Rollers | Standard |
| Chain Type | ANSI |
| Chain No. | 140 |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Duty | Standard-Duty |
| Link Plates Height | 1 9/16 in |
| Material | Carbon Steel |
| No. of Strands Across | 3 |
| Side Bow | No |
| Link Plates Thickness | 0.22 in |
| Roller Dia. | 1 in |
| Roller Width | 1 in |
| Chain Pitch | 1.75 in |
| Pin Diameter | 1/2 in |
| Package Type | 10 Foot Box |
| Pin Overall Length | 6 5/64 in |
| Weight | 13.793 LB |
| EAN or UPC | 662327127244 |

