Skip to content Skip to navigation menu
Link-Belt120RIV50FT

120RIV50FT

Steel 1.5 in Chain Pitch Roller Chain
Item #101527254
  • 1.5 in Chain Pitch
  • Steel Material
  • 0.438 in Pin Diameter
  • 2.09 Overall Width
Link-Belt120RIV50FT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5 in Chain Pitch
  • Steel Material
  • 0.438 in Pin Diameter
  • 2.09 Overall Width

description

  • R120R50REB Standard-Approved Performance Roller Chains
Material Steel
Weight 3.662 LB
EAN or UPC 793699112054
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison