- 120 Chain
- Bent - Both Sides
- 1 Hole
- Connecting (Master) Link
- Carbon Steel Material
| Chain No. | 120 |
| Type | Connecting (Master) Link |
| Chain Construction | N/A |
| Hole Dia. | 0.390625 in |
| No. of Holes | 1 |
| Attachment | Bent - Both Sides |
| Chain Pitch | 1.5 in |
| No. of Strands Across | 1 |
| Part Type | K1 |
| Hole Height from Center of Roller or Pin | 1.5 in |
| Material | Carbon Steel |
| Weight | 0.589 LB |

