- Plain Iron Bearing Type
- Pillow Block
- 2 15/16 in Shaft Diameter
- 2 1/4 in Center Line To Base Dimension
- 7 in Bolt Hole Spacing
features
- Cast iron housing
- One-piece design
- Two-bolt base
- Cast iron bearing
- Relubricatable
| Center Line to Base Dimension [Min] | 2 1/4 in |
| Series | 1100 |
| Size Code | 148 |
| Bearing Type | Cast Iron, Plain Iron |
| Bearing Design | Non-Expansion |
| Overall Width | 5 in |
| Locking Device | No Locking Device |
| Bolt Hole Spacing - Width | N/A |
| Bolt Holes | 2 |
| Housing Height | 4 3/8 in |
| Base Width | 3 1/4 in |
| Housing Material | Cast Iron |
| Bolt Hole Length | 1 1/8 in |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Bolt Size | 3/4 in |
| Length Through Bore | 5 in |
| Seal Type | Unsealed |
| Base Height | 1 1/8 in |
| Bolt Hole Spacing | 7 in |
| Flange Type | 2-Bolt Flange |
| Base Length | 9 1/4 in |
| Housing Diameter | 3 3/4 in |
| Mounted Unit Duty | Normal-Duty |
| Handle / Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Shaft Dia. | 2.9375 in |
| Temperature Range [Max] | 1000 °F |
| End Type | Open End |
| Inch/Metric | Inch |
| Housing Width | 5 in |
| Weight | 12.326 LB |
| EAN or UPC | 662327175702 |

