- Plain Iron Bearing Type
- Pillow Block
- 5/8 in Shaft Diameter
features
- Cast iron housing
- One-piece design
- Two-bolt base
- Cast iron bearing
- Relubricatable
| Mounted Unit Duty | Normal-Duty |
| Temperature Range [Max] | 1000 °F |
| Bearing Design | Non-Expansion |
| Housing Width | 1 3/8 in |
| Bolt Size | 5/16 in |
| Housing Height | 1 1/2 in |
| Bolt Hole Length | 1/2 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Seal Type | Unsealed |
| Base Width | 1 in |
| Overall Width | 1 3/8 in |
| Handle / Housing Material | Cast Iron |
| Series | 1100 |
| Bolt Holes | 2 |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing - Width | N/A |
| Shaft Dia. | 0.625 in |
| Bearing Type | Cast Iron, Plain Iron |
| Housing Material | Cast Iron |
| Length Through Bore | 1.375 in |
| Pillow Block Type | Thru-Bolt |
| Base Length | 3 1/4 in |
| Locking Device | No Locking Device |
| Bolt Hole Spacing | 2 3/8 in |
| Flange Type | 2-Bolt Flange |
| End Type | Open End |
| Base Height | 3/8 in |
| Weight | 0.65 LB |
| EAN or UPC | 662327175146 |

