- Bronze Bushed Bearing Type
- Pillow Block
- 3 15/16 in Shaft Diameter
- 3 1/4 in Center Line To Base Dimension
- 11 in Bolt Hole Spacing
features
- Cast iron housing
- One-piece design
- Four-bolt base
- Bronze bearing
- Relubricatable
| Bolt Hole Spacing - Width | 3 in |
| Housing Material | Cast Iron |
| Bearing Type | Bronze Bushed |
| Overall Width | 8 in |
| Housing Construction | 1 Piece |
| Length Through Bore | 8 in |
| Housing Width | 8 in |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Inch |
| Bolt Hole Length | 1 3/8 in |
| Base Length | 13 3/4 in |
| Center Line to Base Dimension [Min] | 3 1/4 in |
| Series | 1000 |
| Locking Device | No Locking Device |
| Lubrication | Relubricatable |
| End Type | Open End |
| Housing Height | 6 9/16 in |
| Housing Diameter | 5 7/8 in |
| Bolt Size | 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 11 in |
| Bearing Design | Non-Expansion |
| Base Width | 5 1/2 in |
| Seal Type | Unsealed |
| Size Code | 64 |
| Base Height | 1 1/2 in |
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 3.9375 in |
| Bolt Holes | 4 |
| Weight | 53.0 LB |
| EAN or UPC | 662327434670 |

