- Bronze Bushed Bearing Type
- Pillow Block
- 2 11/16 in Shaft Diameter
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 2.6875 in |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Bronze Bushed |
| Bearing Design | Non-Expansion |
| Weight | 26.584 LB |
| EAN or UPC | 662327159290 |
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 2.6875 in |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Bronze Bushed |
| Bearing Design | Non-Expansion |
| Weight | 26.584 LB |
| EAN or UPC | 662327159290 |