- Bronze Bushed Bearing Type
- Pillow Block
- 1 11/16 in Shaft Diameter
- 1 5/8 in Center Line To Base Dimension
- 5 1/2 in Bolt Hole Spacing
features
- Cast iron housing
- One-piece design
- Two-bolt base
- Bronze bearing
- Relubricatable
| Bolt Hole Spacing | 5 1/2 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Center Line to Base Dimension [Min] | 1 5/8 in |
| Size Code | 28 |
| Temperature Range [Max] | 300 °F |
| Lubrication | Relubricatable |
| Flange Type | 2-Bolt Flange |
| Overall Width | 3 1/2 in |
| Bearing Design | Non-Expansion |
| Housing Diameter | 2.75 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | No Locking Device |
| Length Through Bore | 3.5 in |
| Bolt Holes | 2 |
| Shaft Dia. | 1.6875 in |
| Handle / Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Bolt Size | 1/2 in |
| Housing Width | 3 1/2 in |
| Bolt Hole Length | 7/8 in |
| Inch/Metric | Inch |
| Series | 1000 |
| Bolt Hole Spacing - Width | N/A |
| Base Height | 3/4 in |
| Base Width | 2 1/4 in |
| End Type | Open End |
| Bearing Type | Bronze Bushed |
| Seal Type | Unsealed |
| Housing Height | 3 3/16 in |
| Base Length | 7 1/4 in |
| Weight | 5.869 LB |
| EAN or UPC | 662327159085 |

