- Babbitted Bearing Type
- Pillow Block
- 3/4 in Shaft Diameter
- 7/8 in Center Line To Base Dimension
- 3 in Bolt Hole Spacing
features
- One-piece design
- Relubricatable
- Cast iron housing
- Two-bolt base
- Babbitt bearing
| Housing Construction | 1 Piece |
| Pillow Block Type | Thru-Bolt |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Bearing Type | Babbitted |
| Base Length | 4 1/4 in |
| Base Width | 1 3/8 in |
| Bolt Hole Spacing - Width | N/A |
| Seal Type | Unsealed |
| Housing Material | Cast Iron |
| Shaft Dia. | 0.75 in |
| Bearing Design | Non-Expansion |
| Series | 1000 |
| Housing Diameter | 1 1/2 in |
| Inch/Metric | Inch |
| Bolt Size | 3/8 in |
| Bolt Hole Spacing | 3 in |
| Bolt Hole Length | 5/8 in |
| Lubrication | Relubricatable |
| Center Line to Base Dimension [Min] | 7/8 in |
| Bolt Holes | 2 |
| Size Code | 12 |
| Length Through Bore | 2 in |
| Overall Width | 2 in |
| Housing Height | 1 3/4 in |
| Temperature Range [Max] | 130 °F |
| Base Height | 1/2 in |
| Handle / Housing Material | Cast Iron |
| Locking Device | No Locking Device |
| Housing Width | 2 in |
| Weight | 1.394 LB |
| EAN or UPC | 662327158781 |

