- #100 Chain
- 1 Strand
- 1.25" Pitch
- Riveted
- Carbon Steel Material
description
- Attachments available. May be used interchangeably with manufacturers who conform to ANSI standards.
features
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
| Link Plates Height | 1.156 in |
| Chain Construction | Riveted |
| Pin Material | Carbon Steel |
| Pin Overall Length | 1.578 in |
| No. of Strands Across | 1 |
| Link Plates Thickness | 0.156 in |
| Self-Lubricating | No |
| Material | Carbon Steel |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Pins & Rollers | Standard |
| Chain No. | 100 |
| Pin Diameter | 3/8 in |
| Roller Width | 3/4 in |
| Chain Pitch | 1.25 in |
| Side Bow | No |
| Chain Type | ANSI |
| Package Type | 50 Foot Reel |
| Duty | Heavy Series |
| Roller Dia. | 3/4 in |
| Weight | 3.1 LB |
| EAN or UPC | 793699268096 |

