- #100
- 2 Strand
- Spring Clip Connecting Link
- 1 1/4" Pitch
| Chain Construction | Part (CL, Ol, RL) |
| Pin Length (Lr) | 1.59 in |
| Chain Pitch | 1.25 in |
| Chain No. | 100 |
| Roller Dia. | 3/4 in |
| Chain Type | ANSI |
| Material | Carbon Steel |
| Pin Material | Carbon Steel |
| Pin Overall Length | 3.05 in |
| Link Type | Spring Clip |
| Pin Diameter | 3/8 in |
| No. of Strands Across | 2 |
| Roller Width | 3/4 in |
| Link Plates Height | 1.13 in |
| Link Plates Thickness | 0.16 in |
| Pin Length (Lc) | 1.46 in |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Type | Connecting (Master) Link |
| Duty | Standard-Duty |
| Weight | 0.453 LB |
| EAN or UPC | 662327124502 |

