- Straight Swivel
- 1/2 NPTF(m) x 1/2NPTF(f)
- 1000 psi Maximum working pressure
features
- Straight oil meter swivel
- 1/2" NPT(m) x 1/2" NPT(f)
- 1000 psi maximum working pressure
| Swivel Type | Straight |
| Pressure [Max] | 1000 psi |
| Threads | 1/2 NPTF(m) |
| Weight | 0.4 LB |
| EAN or UPC | 95992904641 |

