Skip to content Skip to navigation menu
83 Piece Screwdriver Set

82784

83 Piece Screwdriver Set
Item #102084105
  • 83 Piece
83 Piece Screwdriver Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 83 Piece

description

  • For contacting hard-to-reach and flush type fittings.

features

  • Large Assortment of Premium S2 Steel Screwdriver and Nutdriver Bits
  • Includes a 1/4" Bit Holder and a Storage Case
  • Multiple Quantities on Some Sizes Listed Below Due to Varying Lengths
Length 6 in
Use With Hydraulic Fittings
No. of Pieces 83
Weight 0.3 LB
EAN or UPC 95992827841
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison