Skip to content Skip to navigation menu
High Pressure Swivel

81387

High Pressure Swivel
Item #102085299
  • Universal
  • 1/4" NPT(m) x 1/2-27 Thread (m)
High Pressure Swivel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Universal
  • 1/4" NPT(m) x 1/2-27 Thread (m)

description

  • For handling grease control valves. Prevents damage to hose from twisting.

features

  • Swivels are suitable for use with lubricants only
  • Do not use with corrosive or abrasive materials
Pressure [Max] 7,500 psi
Swivel Type Universal
Threads 1/2-27 Taper(m), 1/4 NPT(m)
Weight 0.8 LB
EAN or UPC 95992813875
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison