Skip to content Skip to navigation menu
Suction Gun

615

Suction Gun
Item #102107982
  • Holds Up To 18 oz Of Fluids
  • Flexible Nozzle
Suction Gun
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Holds Up To 18 oz Of Fluids
  • Flexible Nozzle

features

  • Holds up to 18 oz
  • Flexible nozzle
  • Superior suction
  • Impervious to oil, grease, and water
  • Rust-resistant blue
Grease Gun Type Suction Gun
Capacity 18 oz
Weight 2.3 LB
EAN or UPC 95992006154
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison