Skip to content Skip to navigation menu
90 Piece Grease Fitting Assortment

5470

90 Piece Grease Fitting Assortment
Item #102082759
  • 24 Piece Assortment
  • 1/4-28 & 1/8" NPT
  • Straight & Angled
90 Piece Grease Fitting Assortment
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 Piece Assortment
  • 1/4-28 & 1/8" NPT
  • Straight & Angled

description

  • Assorted fittings in all the most popular sizes
  • 24 assorted grease fittings blister packed on one card. Includes (6) 1/8" NPT, straight
  • (6) 1/4-28 straight, short thread
  • (3) 1/8" NPT, 45°
  • (3) 1/4-28 45°, short thread, (3) 1/8" NPT, 90° and (3) 1/4-28, 90°, short thread.
Family Name Packaged Grease Fittings
Type/Angle Straight, 45°, 90°
Weight 0.4 LB
EAN or UPC 95992054704
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison