- 1/8" Spin Drive Fitting, 45°
applications
- Used on automobiles, farm implements, trucks, tractors and industrial machinery
features
- Ball in head of fitting seals out dirt and keeps grease in
- Ensures more volume and less resistance
- Can be securely contracted by any commercial hydraulic coupler
- Hardened for additional protection from wear and damage
| Threads per Inch | N/A |
| Thread Pitch | N/A |
| Thread Type | NPT |
| Type/Angle | 45° |
| Thread Size | 1/8 |
| Self Forming | Yes |
| Material | Steel |
| Overall Length | 0.84375 in |
| Connection Type | Male |
| Weight | 1.5 LB |

