Skip to content Skip to navigation menu
20 V Lithium-Ion Battery

1871

20 V Lithium-Ion Battery
Item #110776235
  • 20v Lithium Ion Battery
  • Application Lincoln 20v Lithium Ion PowerLuber
  • Compact And Light Weight
  • Software Controlled
  • 3-Times The Charging Capability
20 V Lithium-Ion Battery
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20v Lithium Ion Battery
  • Application Lincoln 20v Lithium Ion PowerLuber
  • Compact And Light Weight
  • Software Controlled
  • 3-Times The Charging Capability

features

  • Compact and lightweight means more control, less fatigue and superior balance
  • Charge level maintained over extended periods
  • Software controlled, no fade output
  • Easy slide-on attachment
  • Three times the charging capability of NiCd
  • Environmentally responsible option
  • For use with models 1882 and 1884 PowerLuber® guns
Type Battery, Lithium Ion
For Use With Models 1882 and 1884 PowerLuber® Guns
Weight 1.2 LB
EAN or UPC 95992103228
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison