Skip to content Skip to navigation menu
LENOX TOOLSLXHT90552

LXHT90552

12IN VJAW QUICK-ADJUST PLIER
Item #119017172
LENOX TOOLSLXHT90552
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The LENOX quick adjust pliers are 2x faster to adjust vs traditional groove joint pliers with patented quick adjust mechanism. Jaws can be open utilizing the press and slide mechanism and adjusted closed with the simple push of the handle. Chrome plating helps resist rust or corrosion and its bi-material anti-pinch grips provide comfort. The slim profile design also fits more easily in tighter spaces.

features

  • Press-n-Slide Button Adjusts Lower Jaw 2X Faster Than Traditional Groove Joint Plier
  • Chrome Finish For Superior Corrosion Resistance And Appearance
  • Fully Hardened Steel For Toughness, Durability, And Lasting Performance
  • Bi-material, Anti-pinch Grips Provide Comfort And Control
Weight 1.68 LB
EAN or UPC 885911688437
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison