Skip to content Skip to navigation menu
LENOX TOOLSLXHT90540

LXHT90540

LENOX PLIERS WRENCH
Item #119017169
LENOX TOOLSLXHT90540
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The LENOX Pliers Wrench is the ideal plumbing tool with large 3-in jaw capacity. The smooth jaws help provide damage-free operation to a wide array of plumbing fixtures including flush valves. Chrome finish helps resist rust or corrosion, ideal for plumbing applications. It's patented quick adjust mechanism ensures fast, easy adjustment, even in the most confined and crowded workspaces.

features

  • Press-n-Slide Button Adjusts Lower Jaw 2X Faster Than Traditional Groove Joint Plier
  • Chrome Finish For Superior Corrosion Resistance And Appearance
  • 0-in to 3-in Jaw Capacity Range To Accommodate Variety Of Plumbing Fixtures Including Flush Valves
  • Smooth Non-marring Jaw To Protect Fixtures And Work Pieces
Weight 1.255 LB
EAN or UPC 885911688444
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison