
description
- LENOX Ratcheting tubing cutter makes clean square cuts with 25% less effort. Premium coated stainless steel blade, comfortable grip and one handed operation make getting the job done quick and easy.
features
- 25% less effort - premium coated stainless steel blade and high leverage design cuts rigid plastic tubing with less effort
- Clean square cuts, straight and easy gets the job done right quickly and easily
- Comfortable grip rubber handles allow for confident cutting even in wet, dirty environments
- Durable construction
- cast aluminum body stands up to rugged, repeated use
- Easy open and close, conveniently positioned locking latch allows for true 1-handed operation of the spring-loaded cutter
- Cuts up to 2-in nominal, 2-3/8-in OD
Weight | 1.52 LB |
EAN or UPC | 885911651943 |
