
description
- Ratcheting tubing cutter makes clean square cuts. Premium coated stainless steel blade, comfortable grip and one handed operation make getting the job done quick and easy.
features
- Premium coated stainless steel blade and high leverage design cuts rigid plastic tubing
- Clean square cuts, straight and easy gets the job done right quickly and easily
- Comfortable grip rubber handles allow for confident cutting even in wet, dirty environments
- Durable construction
- cast aluminum body stands up to rugged, repeated use
- Easy open and close, conveniently positioned locking latch allows for true 1-handed operation of the spring-loaded cutter
- Cuts up to 1-1/4-in in nominal, 1-5/8-in in OD
Weight | 1.14 LB |
EAN or UPC | 885911651936 |
