Skip to content Skip to navigation menu
LENOX TOOLSLXHT10601

LXHT10601

LENOX FOLDING UTILITY KNIFE
Item #119017153
LENOX TOOLSLXHT10601
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • High quality construction with features to maximize efficiency. Use for heavy duty applications with the confidence the patented 45°blade change design will keep the blade locked in. Onboard blade storage and fold out screw driver help avoid time consuming trips to the truck or tool box. Sold with 3 premium Lenox bimetal blades with titanium edge, proven to stay sharp.

features

  • Smooth pivot for easy one-handed opening
  • Patented 45° protected blade change keeps blade locked in during use
  • Internal blade storage for 2 additional blades
  • Convenient foldout screwdriver with #2 bits helps save time
  • Durable metal construction
Weight 0.428 LB
EAN or UPC 885911746304
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison