Skip to content Skip to navigation menu
LENOX TOOLSLXARCT5SET

LXARCT5SET

RECIP 12108RCT 12 X 1 X 050 X 8 NGCR 1PK
Item #117450145
LENOX TOOLSLXARCT5SET
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • LENOX LAZER CT and DEMOLITION CT carbide tipped reciprocating saw blades deliver up to 50X life for the highest performance in metal cutting applications and nail-embedded wood.

features

  • Carbide Tipped for the Highest Performance in Metal Cutting Applications and Nail-Embedded Wood
  • UP TO 50X LIFE: High performance carbide is welded to the cutting edge for durability and to help prevent tooth loss
  • ENGINEERED FOR PERFORMANCE: Each tooth is precision ground to cut through a wide range of materials
  • Straight cuts in large diameter materials Tall, thick blade profile designed to help deliver straight cuts and long life
Weight 0.18 LB
EAN or UPC 885911645706
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison