Skip to content Skip to navigation menu
LENOX TOOLSLXAH4218

LXAH4218

LX 2-1/8 (54MM) MM CARBIDE HOLE SAW
Item #119017136
LENOX TOOLSLXAH4218
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • LENOX Multi-Material carbide tipped hole saws deliver up to 6X Faster Drilling Speed for rough-in applications.

features

  • UP TO 6X FASTER*
  • Large carbides and aggressive tooth design cuts through material faster for rough-in applications*
  • RIPS THROUGH NAILS**
  • High performance carbides are brazed to the cutting edge for durability and to help prevent tooth loss when hitting nails or drilling through abrasive materials
  • VERSATILE DESIGN
  • Carbide teeth are optimized to cut through a variety of materials including Nail Embedded Wood, Concrete Block, Fiber Cement, and Brick
  • DRILLS THROUGH THICK MATERIALS IN ONE PASS
  • Tall body easily drills through 2X dimensional lumber with up to 3/4" sheathing attached
  • FAST, EASY PLUG REMOVAL
  • Deep body slots allow for easy plug removal
Weight 0.63 LB
EAN or UPC 885911654050
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison