Skip to content Skip to navigation menu
LENOX TOOLSLXAH3PSET6

LXAH3PSET6

LX PLUMB CTHS KIT 6PC
Item #117178301
LENOX TOOLSLXAH3PSET6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Lenox Speed Slot Carbide Hole Saws deliver up to 50X life in hard metal drilling applications. High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss. Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement and plaster. Patented SPEED SLOT staircase design has multiple leverage points for easy plug ejection. Tall body easily drills through 2X dimensional lumber for rough-in work

features

  • UP TO 50X LIFE - High performance carbide is welded to the cutting edge for durability and to help prevent tooth loss vs LENOX Bi-Metal Hole Saws cutting cast iron
  • EXTREMELY VERSATILE - Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement, and plaster
  • FAST, EASY PLUG REMOVAL - Patented SPEED SLOT Staircase design has multiple leverage points for easy plug ejection
  • DRILLS THROUGH THICK MATERIALS IN ONE PASS - Tall body easily drills through 2x dimensional lumber for rough-in work
  • Includes: 3/4-in, 7/8-in, 1-1/8-in, 1-1/2-in, 1-3/4-in, 2-1/4-in Hole Saws, Standard 1L, 2L (1/2-in shank ) Arbors
Weight 3.35 LB
EAN or UPC 885911630078
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison