
description
- The Lenox 3/4-in, 7/8-in, 1-in, 1-1/8-in, 1-1/4-in, 1-3/8-in, 1-1/2-in, 1-3/4-in, 2-in, 2-9/16-in, and 3-in. Also included is a 1L and 2L arbor and two 123CT pilot drills. Lenox carbide tipped hole saws resist wear and heat caused by friction better than traditional hole saws. This makes them the best choice for cutting through tough material such as tile, stainless steel, and Corian.
features
- UP TO 50X LIFE - High performance carbide is welded to the cutting edge for durability and to help prevent tooth loss vs LENOX Bi-Metal Hole Saws cutting cast iron
- EXTREMELY VERSATILE - Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement, and plaster
- FAST, EASY PLUG REMOVAL - Patented SPEED SLOT Staircase design has multiple leverage points for easy plug ejection
- DRILLS THROUGH THICK MATERIALS IN ONE PASS - Tall body easily drills through 2x dimensional lumber for rough-in work
Weight | 5.74 LB |
EAN or UPC | 885911630061 |
