Skip to content Skip to navigation menu
LENOX TOOLS2044470

2044470

LENOX T27 CUT + GRIND WHL 6" X 7/8"
Item #117183481
LENOX TOOLS2044470
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • LENOX METALMAX™ Combo wheels have an extra layer of brazed diamonds on the top and bottom of the rim that allows users to not only cut but also do light grinding and deburring. The added feature lets you clean up your cut without changing the wheel or getting a new tool, helping increase productivity and letting you get more done with one blade.

features

  • Diamond grit edge. 1,000+ cuts / 30x the life of a thin bonded abrasive wheel. extreme applications leading to increased productivity, reduced downtime, and lower cost per cut.
  • Brazed diamond rim on the top & bottom of the blade. light grinding and deburring. get more done with one blade.
  • Solid steel body. reduced breakage and less dust residue versus a standard bonded abrasive wheel.
  • Diameter retention. LENOX METALMAX™ has brazed diamond edge and a steel body that doesn't get small. the cutting depth stays the same throughout its life, meaning better control, reach and precision.
  • Safety. LENOX METALMAX™ is made with a solid steel body that is stronger to greatly reduce the risk of breakage.
  • Less dust residue. with LENOX METALMAX™ there is less odor and dust residue as the wheel does not wear down like bonded abrasives. visible sparks originate only from the material being cut.
  • One wheel for multiple materials. cut tubes and structural, sheet metal, stainless steel, solids, rebar, castings, steel plates and non-ferrous metals.
Weight 5.0 LB
EAN or UPC 885363196610
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison