- 8 in Length
features
- Delivers up to 2 times longer life versus traditional straight LENOX® reciprocating saw blades
- Optimizes the blade's angle of attack for faster cutting in a variety of materials
- Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
- T2™ technology and precision applied titanium coating help dissipate heat making blades last longer
| TPI | 18 |
| Package Size | 25 |
| Thickness | 0.035 in |
| Length | 8 in |
| Teeth Per Inch | 18 |
| Blade Type | Curved |
| Weight | 1.45 LB |
| EAN or UPC | 82472210842 |
-
Pre-Packed Quantities


