Skip to content Skip to navigation menu
Knife

20353SSRK1

Knife
Item #111215748
  • Knife
Knife
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Knife

features

  • One piece titanium coated nose resists wear and eliminates spreading
  • Three shatterproof titanium edge blades included
  • quick blade release allows rotation or changing of blade without opening handle
  • Stores up to five blades
  • NO TOOL NEEDED TO OPEN
Family Name Bi-Metal Utility Knives
Width 5/8 in
Weight 0.42 LB
EAN or UPC 82472203530
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison