| Hex Size | 7/8 in |
| I.D. | 0.438 in |
| End Size | 3/8 NPT(f), 3/8 NPT(m) |
| Overall Length | 1.25 in |
| Male Pipe Size | 3/8 in |
| Female Pipe Size | 3/8 in |
| Weight | 0.063 LB |
| EAN or UPC | 820099642864 |
| Hex Size | 7/8 in |
| I.D. | 0.438 in |
| End Size | 3/8 NPT(f), 3/8 NPT(m) |
| Overall Length | 1.25 in |
| Male Pipe Size | 3/8 in |
| Female Pipe Size | 3/8 in |
| Weight | 0.063 LB |
| EAN or UPC | 820099642864 |