| Female Pipe Size | 3/8 in |
| Overall Length | 1.07 in |
| I.D. | 0.219 in |
| Male Pipe Size | 1/8 in |
| End Size | 1/8 NPT(m), 3/8 NPT(f) |
| Hex Size | 7/8 in |
| Weight | 0.06 LB |
| EAN or UPC | 820099642826 |
| Female Pipe Size | 3/8 in |
| Overall Length | 1.07 in |
| I.D. | 0.219 in |
| Male Pipe Size | 1/8 in |
| End Size | 1/8 NPT(m), 3/8 NPT(f) |
| Hex Size | 7/8 in |
| Weight | 0.06 LB |
| EAN or UPC | 820099642826 |