| End Size | 1/8 NPT(m), 1/4 NPT(f) |
| Overall Length | 1.06 in |
| Hex Size | 3/4 in |
| I.D. | 0.219 in |
| Female Pipe Size | 1/4 in |
| Male Pipe Size | 1/8 in |
| Weight | 0.072 LB |
| EAN or UPC | 820099642789 |
| End Size | 1/8 NPT(m), 1/4 NPT(f) |
| Overall Length | 1.06 in |
| Hex Size | 3/4 in |
| I.D. | 0.219 in |
| Female Pipe Size | 1/4 in |
| Male Pipe Size | 1/8 in |
| Weight | 0.072 LB |
| EAN or UPC | 820099642789 |