| NPT T1 | 0.375 in |
| End Size | 1/8 NPT(f), 3/8 NPT(m) |
| Overall Length | 0.75 in |
| NPT T2 | 0.125 in |
| Hex Size | 11/16 in |
| I.D. | 0.217 in |
| Weight | 0.056 LB |
| EAN or UPC | 820099642161 |
| NPT T1 | 0.375 in |
| End Size | 1/8 NPT(f), 3/8 NPT(m) |
| Overall Length | 0.75 in |
| NPT T2 | 0.125 in |
| Hex Size | 11/16 in |
| I.D. | 0.217 in |
| Weight | 0.056 LB |
| EAN or UPC | 820099642161 |