| I.D. | 0.312 in |
| Overall Length | 1.56 in |
| Type | Branch Tee |
| Center to End of Thread | 0.91 in |
| End Size | 1/4 NPT(f), 1/4 NPT(m) |
| Center to Edge of Nut | 0.78 in |
| Weight | 0.164 LB |
| EAN or UPC | 820099661292 |
| I.D. | 0.312 in |
| Overall Length | 1.56 in |
| Type | Branch Tee |
| Center to End of Thread | 0.91 in |
| End Size | 1/4 NPT(f), 1/4 NPT(m) |
| Center to Edge of Nut | 0.78 in |
| Weight | 0.164 LB |
| EAN or UPC | 820099661292 |